- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 50 mm Bore, 3 in Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 50 mm Bore, 3 in Stroke, Round Body Double Acting (Discontinued)
Mfr # NCDGBA50-0300
Zoro # G0169224
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 50 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 0.787 in
Customers Also Purchased
- Brand Speedaire
-
MFR #
NCDGBA50-0300
-
Zoro #
G0169224
- UPC # 190735644096
- Country of Origin China
- Category Air Cylinders
Dimensions
Bore Dia. | 50 mm |
Rod Dia. | 0.787 in |
Overall Length | 8.69 in |
Rod Thread Length | 0.88 in |
Port Size | 1/4 in NPT |
Dimension C | 2.07 in |
Rod Thread Size | 1/2"-20 |
Dimension B | 2.17 in |
Dimension A | 8 69/100 in |
Air Cylinder Bore Dia. | 50 mm |
Body Diameter | 2 3/16 in |
Stroke Length | 3 in |
Inlet Size | M12 x 1.25 |
Rod Diameter | 13/16 in |
Bore Diameter | 2 in |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Round |
Magnetic Piston | Yes |
Stroke | 3 in |
Mount | Basic |
Air Cylinder Type | Round Body |
Air Cylinder Mount | Basic |
Tie Rod Material | N |
Piston Rod Material | Chrome Plated Carbon Steel |
End Cap Material | Aluminum |
Features | Air Cushion |
Finish | Hard Coat Anodized |
Piston Material | Aluminum |
Single Acting/Double Acting | Double Acting |
Temp. Range | 14 Degrees to 140 Degrees F |
Cushion Type | Air Cushion |
Weight | 4.6 lb |
Minimum Operating Pressure | 8 psi |
Number of Rods | Single Rod |
Minimum Operating Temperature | 14 Degrees F |
Body Material Finish | Anodized |
System of Measurement | Inch |
Maximum Operating Temperature | 140 Degrees F |
Air Inlet Type | NPT |
Cylinder Repair | Repairable |
Piston Rod Material Finish | Chrome Plated |
Series | NCG |
For Fluid Type | Air |
Maximum Operating Pressure | 145 psi |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 2 in, Cushion Type Air Cushion, Stroke Length 3 in, Inlet Size M12 x 1.25, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable, Body Diameter 2 3/16 in
- Hazardous material