- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 63 mm Bore, 8 in Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 63 mm Bore, 8 in Stroke, Round Body Double Acting (Discontinued)
Mfr # NCDGBA63-0800
Zoro # G0169461
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 63 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 0.787 in
Customers Also Purchased
- Brand Speedaire
-
MFR #
NCDGBA63-0800
-
Zoro #
G0169461
- UPC # 190735644331
- Country of Origin China
- Category Air Cylinders
Dimensions
Bore Dia. | 63 mm |
Rod Dia. | 0.787 in |
Overall Length | 13.69 in |
Rod Thread Length | 0.88 in |
Port Size | 1/4 in NPT |
Dimension C | 2.07 in |
Dimension B | 2.72 in |
Dimension A | 13 69/100 in |
Rod Thread Size | 1/2"-20 |
Air Cylinder Bore Dia. | 63 mm |
Rod Diameter | 13/16 in |
Inlet Size | M14 x 1.5 |
Body Diameter | 2 3/4 in |
Stroke Length | 8 in |
Bore Diameter | 2 1/2 in |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Round |
Magnetic Piston | Yes |
Stroke | 8 in |
Mount | Basic |
Air Cylinder Type | Round Body |
Air Cylinder Mount | Basic |
Single Acting/Double Acting | Double Acting |
Piston Rod Material | Chrome Plated Carbon Steel |
Tie Rod Material | N |
Cushion Type | Air Cushion |
Finish | Hard Coat Anodized |
Piston Material | Aluminum |
Features | Air Cushion |
Temp. Range | 14 Degrees to 140 Degrees F |
End Cap Material | Aluminum |
Minimum Operating Temperature | 14 Degrees F |
Piston Rod Material Finish | Chrome Plated |
Cylinder Repair | Repairable |
Maximum Operating Pressure | 145 psi |
Weight | 11.51 lb |
Minimum Operating Pressure | 8 psi |
Air Inlet Type | NPT |
Series | NCG |
Body Material Finish | Anodized |
Number of Rods | Single Rod |
Maximum Operating Temperature | 140 Degrees F |
System of Measurement | Inch |
For Fluid Type | Air |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 2 1/2 in, Cushion Type Air Cushion, Stroke Length 8 in, Inlet Size M14 x 1.5, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable, Body Diameter 2 3/4 in
- Hazardous material