- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 32 mm Bore, 125 mm Stroke, ISO Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 32 mm Bore, 125 mm Stroke, ISO Double Acting (Discontinued)
Mfr # C96SDB32-125
Zoro # G0169626
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 32 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 12 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
C96SDB32-125
-
Zoro #
G0169626
- UPC # 190735644867
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 32 mm |
Rod Dia. | 12 mm |
Overall Length | 271 mm |
Rod Thread Length | 22 mm |
Port Size | 1/8 in G |
Air Cylinder Bore Dia. | 32 mm |
Dimension C | 48mm |
Rod Thread Size | M10 x 1.25 |
Dimension B | 46mm |
Dimension A | 271 mm |
Rod Diameter | 12 mm |
Overall Height | 47 mm |
Stroke Length | 125 mm |
Body Diameter | 30 mm |
Bore Diameter | 32 mm |
Overall Width | 47 mm |
Inlet Size | 1/8 in |
End Cap Length | 32 mm |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | ISO Double Rod |
Magnetic Piston | Yes |
Stroke | 125 mm |
Mount | Tie-Rod |
Air Cylinder Type | ISO |
End Cap Material | Aluminum |
Piston Rod Material | Chrome Plated Carbon Steel |
Cushion Type | Air Cushion |
Standards | CETOP RP43P, ISO 6431, VDMA 24562 |
Features | Non-Rotating, Piston magnet, Sq. Head |
Air Cylinder Mount | Tie-Rod |
Finish | Hard Coat Anodized |
Temp. Range | 14 Degrees to 140 Degrees F |
Single Acting/Double Acting | Double Acting |
Tie Rod Material | Y |
Piston Material | Aluminum |
System of Measurement | Metric |
Maximum Operating Pressure | 1 MPa |
Minimum Operating Pressure | 0.05 MPa |
Series | C96 |
Minimum Operating Temperature | -10 Degrees C |
Air Inlet Type | G |
Number of Rods | Single Rod |
Weight | 2.2 lb |
Maximum Operating Temperature | 60 Degrees C |
Body Material Finish | Anodized |
Piston Rod Material Finish | Chrome Plated |
For Fluid Type | Air |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 32 mm, Cushion Type Air Cushion, Stroke Length 125 mm, Inlet Size 1/8 in, Air Inlet Type G, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel, Overall Width 47 mm, Overall Height 47 mm, Body Diameter 30 mm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material