Dinex
Tray, Flat, 18in.L x 14in.W, Cranberry, PK12
Mfr # DX1089I61
Zoro # G0169919
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type flat
- Overall Length (In.) 18 in
- Overall Width (In.) 14 in
- Color Cranberry
- Material Fiberglass
Explore More Products
- DINEX Tray, Non-Skid, 20-1/4in. L, Black, PK12 DXSMC1520NSM03
- DINEX Tray, Non-Skid, 18in.L x 14in.W, Black, PK12 DXSMC1418NSM03
- DINEX Tray, Flat, 20in.L x 15in.W, Latte, PK12 DX1089M31
- DINEX Tray, Flat, 18in.L x 14in.W, Dark Blue, PK12 DX1089I50
- DINEX Tray, Low Profile, 20in. L, Black, PK12 DXRST152003
- ITI Platter, 11-1/2x9-1/4, Brown Speckle, PK12 GR-13
- GENPAK - HINGED Genpak 7.25"x6.38"x2.63" Clear Hinged Deli Container, PK200 AD32
- BAYHEAD PRODUCTS Plastic Tray, 19.5"x15.25"x2.5", PR NHBB-2
- CARLISLE FOODSERVICE Tray Display/Bakery, 17.9x25.6", Black, PK6 2618FGQ004
- AMERICAN METALCRAFT Melamine Platter, Flat, 21-1/2" MEL2113
- TABLECRAFT Mediterranean Basket, 3 Tier BKT3
- Dinex Trays and Platters