- Home
- /
- Welding, Soldering & Brazing
- /
- Welding Parts & Supplies
- /
- Welding Gun
- /
- Welding Gun, Air Cooled, Lincoln, 1/16 in.
Shop Alternate Products
This Product is Discontinued
Bernard
Welding Gun, Air Cooled, Lincoln, 1/16 in. (Discontinued)
Mfr # Q4015MP3ILQ
Zoro # G0170506
Free Shipping & Returns
This Product is Discontinued
Key Features
- Amps 400 A
- Rear Connection Lincoln(R)
- Wire Size 0.078 in
- Rotation Deg. 0 Degrees
- Neck Tube Type Fixed
Customers Also Purchased
- Brand Bernard
-
MFR #
Q4015MP3ILQ
-
Zoro #
G0170506
- UPC # 662991489105
- Country of Origin United States
- Category Welding Gun
Dimensions
Wire Size | 0.078 in |
Cable Length (Ft.) | 15 ft |
Neck Tube Size | Short |
Cable Length (Meters) | 4.572 m |
Maximum Wire Diameter | 5/64 in |
Max. Wire Diameter | 5/64 in |
Cable Length | 15 ft |
Details
Item | MIG Gun |
Amps | 400 A |
Rear Connection | Lincoln(R) |
Rotation Deg. | 0 Degrees |
Neck Tube Type | Fixed |
Handle Type | Straight |
Series | BTB, T Series |
Neck Tube Angle | 60 Degrees |
Trigger | Standard |
Application | MIG, FCAW |
MIG Gun Number | Q4015MP3ILQ |
Type | Air Cooled |
Tip Series | TOUGH LOCK(TM) |
Liner | QUICK LOAD(TM) Liner |
Amps AC | 400 A |
Neck Tube Material | Aluminum |
Duty Cycle (%) | 100% with 100% CO2 |
Maximum Amperage Range | Greater than 300 A |
Maximum Current | 400 A |
Wire Feed Type | Push |
Trigger Type | Standard |
Features | Double Life MIG Gun System, High Performance Consumables, Unicable Design |
Liner Series | Bernard Conventional Liner |
Welding Processes | MIG Welding (GMAW) |
Compatible with Brand | Lincoln, Quick Load, Tough Lock |
Max. Amperage Range | Greater than 300 A |
Nozzle Series | Centerfire |
For Gas Type | CO2 (Carbon Dioxide) |
Gas Diffuser Number | D-1 |
Cooling Method | Air-Cooled |
Includes | Contact Tip, Diffuser, Liner, Nozzle, Power Pin |
For Rear Connection Type | Lincoln-Compatible |
Duty Cycle | 100 % |
MIG Gun Type | Air-Cooled |
Model | Q4015MP3ILQ |
Process | MIG Welding (GMAW) |
Description
MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series BTB-T Series, Maximum Current 400 A, Duty Cycle 100 Percent, For Gas Type CO2 (Carbon Dioxide), Maximum Wire Diameter 0.078 in, Cable Length 15 ft, For Rear Connection Type Lincoln-Compatible, Handle Type Straight, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 60 Degrees , Model Q4015MP3ILQ, Tip Series Centerfire, Welding Processes MIG Welding (GMAW), Application Flux Cored Arc Welding, MIG Welding
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov