Bernard
Welding Gun, Air Cooled, Lincoln, 0.035 in.
Mfr # Q3015MP3CLQ
Zoro # G0170576
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 300 A
- Rear Connection Lincoln(R)
- Wire Size 0.078 in
- Rotation Deg. 0 Degrees
- Neck Tube Type Fixed
Explore More Products
- BERNARD MIG Welding Gun, 200 A, 15 Ft. L, Miller Q2015TB8CMC
- BERNARD MIG Welding Gun, 500 A, 15 Ft. L, Miller Q5015GI8IMC
- BERNARD Welding Gun, MIG, Miller, 0.045 in., 250A S2515TE5EM
- BERNARD MIG Welding Gun, 300 A, 15 Ft. L, Miller Q3015AE8HMC
- BERNARD Welding Gun, Lincoln, 0.045 in., 400A Q4020TN5ELC
- BERNARD Welding Gun, Miller, 0.045 in., 400A Q4025AE8EMC
- BERNARD MIG Welding Gun, 350 A, 15 Ft. L, Miller FLX3515AM
- BERNARD Welding Gun, Air Cooled, 0.045 in., 300A Q3015MP3EMC
- BERNARD Welding Gun, Air Cooled, Miller, 300A S3015TE5HMC
- LINCOLN ELECTRIC Welding Gun, 250A, 023-3/64 In, 25 ft K487-25
- BERNARD MIG Welding Gun, 300 A, 15 Ft. L, Miller Q3015AE8EMC
- Bernard Welding Gun