Shop Alternate Products
This Product is Discontinued
Sellstrom
Welding Helmet, Red, 2-1/4 in. x 4 in. (Discontinued)
Mfr # S41370-612
Zoro # G0170591
Free Shipping & Returns
This Product is Discontinued
Key Features
- Welding Helmet Type Auto-Darkening
- Lens Shade 9 to 13
- Viewing Area 4.25 in x 2.00 in
- Features Arc and Magnetic Sensing Technology, No Flickering, Lightweight, Durable, 3 yr Warranty
- Welding Helmet Color Red