Vermont Gage
Pin Gage, Plus, 0.270 In, Black
Mfr # 911127000
Zoro # G0171412
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.270"
- Grade Class ZZ
- Measuring Range (In.) 0.270
Explore More Products
- VERMONT GAGE Pin Gage Set, Minus, 1.31-4.99mm, Black 902400200
- VERMONT GAGE Pin Gage, Minus, 0.087 In, Black 911208700
- VERMONT GAGE Pin Gage Handle Bushing, 0.4501 to 0.4650 951205900
- VERMONT GAGE Pin Gage, Minus, 0.074 In, Black 911207400
- VERMONT GAGE Pin Gage, Plus, 0.314 In, Black 911131400
- VERMONT GAGE Gage Pin Set, ZZ, .061"-.25", 190 pcs. 101100400
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.291 111229100
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.66 111166000
- VERMONT GAGE Pin Gage, Minus, 0.654 In, Black 911265400
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.049 111104900
- VERMONT GAGE Pin Gage Set, Plus, 0.061-0.250 In, Black 901100400
- Vermont Gage Precision Gauges & Accessories