Vermont Gage
Pin Gage, Plus, 0.272 In, Black
Mfr # 911127200
Zoro # G0171421
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.272"
- Grade Class ZZ
- Measuring Range (In.) 0.272
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.256 In, Black 911125600
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.25mm 112302250
- VERMONT GAGE Pin Gage Set, Plus, 0.20-1.28mm, Black 902100100
- VERMONT GAGE Pin Gage, Minus, 0.239 In, Black 911223900
- VERMONT GAGE Pin Gage, Minus, 0.076 In, Black 911207600
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.66 111266000
- VERMONT GAGE Pin Gage, Plus, 0.418 In, Black 911141800
- VERMONT GAGE Pin Gage, Plus, 0.818 In, Black 911181800
- VERMONT GAGE Pin Gage, Plus, 0.186 In, Black 911118600
- STARRETT Pin Gage Set, Minus, 0.626-0.750 In S4009-750
- VERMONT GAGE Pin Gage, Minus, 0.073 In, Black 911207300
- Vermont Gage Precision Gauges & Accessories