Brady
Tape, Green, 100 ft. L, 4 In. W
Mfr # 113123
Zoro # G0171771
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility GlobalMark
- Color Green
- Width 4"
- Length 100 ft.
- Material Vinyl
Explore More Products
- BRADY Tape, Blue, 100 ft. L, 4 In. W 113127
- BRADY Tape, Yellow, 100 ft. L, 1/2 In. W 113118
- BRADY Tape, Red, 100 ft. L, 1-1/8 In. W 113121
- BRADY Label, White, Labels/Roll: 40 140883
- BRADY Tape, Purple, Labels/Roll: Continuous B30C-4000-595-PL
- BRADY Tape, Yellow, 7 In. W, 50 ft. L 13652
- BRADY Laser Markable Matte WT Polyimide Labels 0.375in H x 0.375in W WT 10000/RL, 10000PK APL-05-734-10
- BRADY Vinyl Label for J2000 Printer 1inx 1in J20-179-2595
- BRADY Sleeve, Polyolefin, White, 1" W M7-250-1-7641
- BRADY Label, Clear, Polyester, PK750 PTL-28-430
- BROTHER Continuos Label Stock BMSLT401HP
- Brady Safety Labels