Brady
Tape, Orange, 100 ft. L, 1/2 In. W
Mfr # 113154
Zoro # G0172042
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility GlobalMark
- Color Orange
- Width 1/2"
- Length 100 ft.
- Material Vinyl
Explore More Products
- BRADY Precut Label Roll Cartridge, Clear/White M4-90-427
- BRADY Precut Label Roll Cartridge, White, Gloss M4C-500-595-WT-BK
- BRADY Label, 1 1/2 in W, Clear; Green M6-33-427-GR
- BRADY Freezerbondz Polyester Labels THT-190-492-3
- BRADY Tape, Green, Labels/Roll: Continuous B30C-500-595-GN
- BRADY Tape, Blue, Labels/Roll: Continuous B30C-500-595-BL
- BRADY B33 Series Polyimide Non-Reflow Circuit Board Labels 0.25 in H x 1 in W RL/4000 B33-103-777
- BRADY Label Roll, White, Labels/Roll: 900 J20-258-7425J
- BRADY B33 Series Electrostatic Dissipative Polyester Labels 0.5in H x 1in W WT 7000/RL B33-5-473
- CAR DEALER DEPOT Versa-Tag Kleer-Bak Stock Stickers, 3" X 4", 100 Per Box: Red Pk 422
- BRADY Label, White, Labels/Roll: 250 THTEP-177-593-.5
- Brady Safety Labels