Brady
Tape, Brown, 100 ft. L, 1/2 In. W
Mfr # 113138
Zoro # G0172112
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility GlobalMark
- Color Brown
- Width 1/2"
- Length 100 ft.
- Material Vinyl
Explore More Products
- BRADY Tape, White, 100 ft. L, 1-1/8 In. W 113112
- BRADY Tape, Black, 100 ft. L, 2-1/4 In. W 113132
- BRADY Tape, Yellow, 100 ft. L, 1-1/8 In. W 113117
- BRADY Label, Vinyl, Color Black, 1" W M6C-1000-595-BK
- BRADY Tape, Metallic Silver, Labels/Roll: Continuous B30C-3000-438-SL
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous 13576
- BRADY Label Tape Cartridge, Pink, Labels/Roll: Continuous 76600
- BRADY Sleeve, Polyvinylidene, Black, 1" W M6-125-1-345-BK
- BRADY Thermal Transfer Label, White, Labels/Roll: 500 THTEP167U-593-.5
- BROTHER Die-Cut Address Labels, 1.1 x 3.5, White, PK1200 DK12013PK
- BRADY Label, Silver, Glossy Polyester, 1-3/4 In W THTEP-172-593-.5SL
- Brady Label Maker Tapes, Labels, Signs & Tags