- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Double Acting (Discontinued)
Mfr # 5TRG6
Zoro # G0173494
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 2 in
- Max. Pressure 100 psi
- Body Material Stainless steel
- Rod Dia. 0.625 in
Customers Also Purchased
- Brand Speedaire
-
MFR #
5TRG6
-
Zoro #
G0173494
- UPC # 190735649893
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 2 in |
Rod Dia. | 0.625 in |
Overall Length | 10.94 in |
Rod Thread Length | 0.88 in |
Pivot Hole Dia. | 0.376 in |
Port Size | 1/4 in FNPT |
Dimension Cb | 0.75 in |
Rod Thread Size | 1/2"-20 |
Dimension Cc | 0.625 in |
Dimension Cd | 0.376 in |
Dimension D | 0.50 in |
Dimension B | 1.374 in |
Dimension A | 22/25 in |
Dimension E | 0.75 in |
Dimension Kk | 1/2"-20 UNF |
Dimension C | 2.08 in |
Dimension N1 | 1 1/4"-12 |
Dimension L | 0.56 in |
Air Cylinder Bore Dia. | 2 in |
Rod Diameter | 5/8 in |
Bore Diameter | 2 in |
Inlet Size | 1/4 in |
Nose Mount Thread Size | 1 1/4"-12 |
Overall Height | 10 15/16 in |
Stroke Length | 3 in |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 100 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | Round Non-Repairable |
Magnetic Piston | No |
Stroke | 3 in |
Mount | Nose and Pivot |
Air Cylinder Type | Round Body |
Temp. Range | 32 Degrees to 160 Degrees F |
End Cap Material | Delrin |
Nose Mount Thread | 1 1/4"-12 |
Piston Rod Material | Chrome Plated Steel |
Features | Delrin Head and Cap, Non Switch Ready |
Finish | Silver |
Piston Material | Aluminum |
Air Cylinder Mount | Nose and Pivot |
Cushion Type | None |
Single Acting/Double Acting | Double Acting |
Maximum Operating Temperature | 160 Degrees F |
Maximum Operating Pressure | 100 psi |
Piston Rod Material Finish | Chrome Plated |
Inlet Gender | Female |
Body Material Finish | Silver Plated |
Air Inlet Type | NPT |
System of Measurement | Inch |
For Fluid Type | Air |
Cylinder Repair | Non-Repairable |
Minimum Operating Temperature | 32 Degrees F |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 2 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/4 in, Air Inlet Type NPT, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Silver Plated, Piston Rod Material Finish Chrome Plated, Overall Height 10 15/16 in, Inlet Gender Female, Maximum Operating Pressure 100 psi
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov