Speedaire
Air Cylinder, 9/16 in Bore, 5 in Stroke, Round Body Double Acting
Mfr # 5TRH5
Zoro # G0173582
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 9/16 in
- Max. Pressure 100 psi
- Body Material Stainless steel
- Rod Dia. 0.188 in
Explore More Products
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 6 in Stroke, ISO Double Acting 6ZC59
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 8 in Stroke, NFPA Double Acting 6X376
- SPEEDAIRE Air Cylinder, 2 in Bore, 12 in Stroke, Round Body Double Acting 5VNK3
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting 5ZEA4
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 8 1/2 in Stroke, NFPA Double Acting 5VKY5
- SPEEDAIRE Air Cylinder, 2 in Bore, 7 in Stroke, Round Body Double Acting NCDME200-0700
- SPEEDAIRE Air Cylinder, 10 mm Bore, 40 mm Stroke, ISO Double Acting CD85F10-40-B
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 23 in Stroke, NFPA Double Acting 5TEP4
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 3/4 in Stroke, Compact Double Acting 5YCV3
- PARKER Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting 2.00DXPSRM06.00
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 36 in Stroke, Rodless Double Acting 5PDY9
- Speedaire Pneumatic System Components