Mag-Mate
Air Tool Holder Rack, 12 in.Lx1/4 in.Slot
Mfr # ATH12-025
Zoro # G0173778
$31.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/4 in Air Tool Male Couplers/Sockets
- Size 12 in x 1/4 in
- Includes 4 Mounting Holes and 5 Slots
- Material Stainless Steel
- Features Versatile Mounting Flange, Beveled Flange to Keep Tools from Vibrating Off, Wide Shelf for Storage of Other Tools such as Sockets
Explore More Products
- MAG-MATE Air Tool Holder Rack, 48 in.Lx1/4 in.Slot ATH48-025
- MAG-MATE Air Tool Holder Rack, 24 in.Lx3/8 in.Slot ATH24-038
- MAG-MATE Air Tool Holder Rack, 24 in.Lx1/4 in.Slot ATH24-025
- MAG-MATE Air Tool Holder Rack, 48 in.Lx3/8 in.Slot ATH48-038
- MAG-MATE Air Tool Holder Rack, 12 in.Lx3/8 in.Slot ATH12-038
- SUPERIOR PARTS Driver / Piston Assembly w/o O-RING PP Metal Connector Nailer PF150S-PP - Japanese Carbide SP 502308C
- INGERSOLL-RAND Throttle Valve 295A-50
- INGERSOLL-RAND Throttle Valve Spring 231G-51
- DYNABRADE Static Conductive Hose, Black, 1-1/2" 31923
- INGERSOLL-RAND Vane Pack Set Of 6 JQ2-42-6
- INGERSOLL-RAND Handle, 4.252" x 1.1024" x 1.1024 MG1-48
- Mag-Mate Pneumatic Tool Accessories