Speedaire
Air Cylinder, 1 1/8 in Bore, 5 in Stroke, Round Body Double Acting
Mfr # 5VMJ2
Zoro # G0174203
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/8 in
- Max. Pressure 150 psi
- Body Material Aluminum
- Rod Dia. 0.375 in
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 3 in Stroke, ISO Double Acting 6ZC47
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 1/2 in Stroke, Round Body Double Acting 5TRG9
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting NCDME150-0200
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 23 in Stroke, Round Body Double Acting 5VNF8
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 5 in Stroke, Round Body Double Acting 5ZEE1
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 14 1/2 in Stroke, NFPA Double Acting 5VLH7
- SPEEDAIRE Air Cylinder, 25 mm Bore, 100 mm Stroke, ISO Double Acting CD85E25-100-B
- SPEEDAIRE Air Cylinder, 4 in Bore, 31 in Stroke, NFPA Double Acting 5UZX3
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 8 1/2 in Stroke, NFPA Double Acting 5UZC2
- FESTO Compact Cylinder ADN-40-80-I-P-A ADN-40-80-I-P-A
- SPEEDAIRE Air Cylinder, 4 in Bore, 2 in Stroke, NFPA Double Acting 5VLK3
- Speedaire Air Cylinders