Speedaire
Air Cylinder, 2 in Bore, 1 in Stroke, Round Body Double Acting
Mfr # 5VMP9
Zoro # G0174675
$275.42
4% off
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 2 in
- Max. Pressure 150 psi
- Body Material Aluminum
- Rod Dia. 0.625 in
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting NCDMR150-0600
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting 5ZEG6
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting 5VML8
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 24 in Stroke, Round Body Double Acting 5VNJ2
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 12 in Stroke, NFPA Double Acting 5VLH2
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, ISO Double Acting 6ZC48
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 7 in Stroke, Round Body Double Acting 5VMV5
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting 5TRG1
- SPEEDAIRE Air Cylinder, 4 in Bore, 3 in Stroke, NFPA Double Acting 5VAJ1
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 1 in Stroke, Round Body Single Acting NCDMB125-0100CS
- SPEEDAIRE Air Cylinder, 4 in Bore, 12 1/2 in Stroke, NFPA Double Acting 5VLN4
- Speedaire Pneumatic System Components