Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 2 in Bore, 19 in Stroke, Round Body Double Acting (Discontinued)
Mfr # 5VMU0
Zoro # G0174885
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 2 in
- Max. Pressure 150 psi
- Body Material Aluminum
- Rod Dia. 0.625 in