Speedaire
Air Cylinder, 3 in Bore, 6 in Stroke, Round Body Double Acting
Mfr # 5VMY1
Zoro # G0175296
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 150 psi
- Body Material Aluminum
- Rod Dia. 0.75 in
- Rod Thread Length 1 1/2 in
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, NFPA Double Acting 6X379
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 8 in Stroke, Round Body Double Acting NCDMC150-0800
- SPEEDAIRE Air Cylinder, 25 mm Bore, 25 mm Stroke, ISO Double Acting C85F25-25
- SPEEDAIRE Air Cylinder, 2 in Bore, 5 in Stroke, Round Body Double Acting 5VNJ6
- SPEEDAIRE Air Cylinder, 4 in Bore, 6 in Stroke, NFPA Double Acting 5UZR6
- SPEEDAIRE Air Cylinder, 4 in Bore, 1 1/2 in Stroke, Round Body Double Acting 5VNA1
- SPEEDAIRE Air Cylinder, 2 in Bore, 3 in Stroke, Compact Double Acting 5YCN1
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 7 in Stroke, Round Body Double Acting NCDME150-0700
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 10 in Stroke, NFPA Double Acting 4MU43
- FESTO Compact Cylinder AEVU-12-5-P-A AEVU-12-5-P-A
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting NCDME075-0200
- Speedaire Pneumatic System Components