Speedaire
Air Cylinder, 3 in Bore, 14 in Stroke, Round Body Double Acting
Mfr # 5VMY9
Zoro # G0175375
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 150 psi
- Body Material Aluminum
- Rod Dia. 0.75 in
- Rod Thread Length 1 1/2 in
Explore More Products
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 1 in Stroke, NFPA Double Acting 6X386
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 in Stroke, NFPA Double Acting 5VKX0
- SPEEDAIRE Air Cylinder, 12 mm Bore, 10 mm Stroke, ISO Double Acting C85F12-10
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Compact Double Acting 5YCL3
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting NCDMC150-0300
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 8 in Stroke, NFPA Double Acting 6X392
- SPEEDAIRE Air Cylinder, 1 in Bore, 45 in Stroke, Rodless Double Acting 5PDW3
- SPEEDAIRE Air Cylinder, 12 mm Bore, 10 mm Stroke, ISO Double Acting CD85F12-10-B
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 1 in Stroke, Round Body Double Acting NCDMC056-0100
- PARKER Air Cylinder, 2 in Bore, 5 in Stroke, Round Body Double Acting 2.00DSR05.00
- FESTO Compact Cylinder ADN-16-25-I-P-A ADN-16-25-I-P-A
- Speedaire Air Cylinders