Speedaire
Air Cylinder, 1 1/2 in Bore, 19 in Stroke, Round Body Double Acting
Mfr # 5VNH7
Zoro # G0176154
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/2 in
- Max. Pressure 150 psi
- Body Material Aluminum
- Rod Dia. 0.5 in
Explore More Products
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 1 in Stroke, Round Body Double Acting NCDMB056-0100
- SPEEDAIRE Air Cylinder, 2 in Bore, 12 in Stroke, Round Body Double Acting NCDMB200-1200
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting NCDMR075-0400
- SPEEDAIRE Air Cylinder, 7/8 in Bore, 1 in Stroke, Round Body Double Acting NCDMB088-0100
- SPEEDAIRE Air Cylinder, 2 in Bore, 12 in Stroke, Round Body Double Acting 5VNK3
- SPEEDAIRE Air Cylinder, 2 in Bore, 1 in Stroke, NFPA Double Acting 5VKZ4
- SPEEDAIRE Air Cylinder, 32 mm Bore, 10 mm Stroke, ISO Double Acting C76E32-10
- SPEEDAIRE Air Cylinder, 4 in Bore, 10 1/2 in Stroke, NFPA Double Acting 5VCR8
- SPEEDAIRE Air Cylinder, 2 in Bore, 5 in Stroke, Round Body Double Acting NCDMB200-0500
- FESTO Compact Cylinder ADNGF-5/8"-1"-P-A ADNGF-5/8"-1"-P-A
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 12 in Stroke, Round Body Double Acting NCDMC150-1200
- Speedaire Pneumatic System Components