Speedaire
Air Cylinder, 2 in Bore, 10 in Stroke, Round Body Double Acting
Mfr # 5VNK1
Zoro # G0176294
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 2 in
- Max. Pressure 150 psi
- Body Material Aluminum
- Rod Dia. 0.625 in
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 5 in Stroke, Round Body Double Acting 5VNJ6
- SPEEDAIRE Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Double Acting 5VNJ3
- SPEEDAIRE Air Cylinder, 2 in Bore, 12 in Stroke, Round Body Double Acting 5VNK3
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 8 in Stroke, Round Body Double Acting NCDMC075-0800
- SPEEDAIRE Air Cylinder, 6 in Bore, 30 in Stroke, NFPA Double Acting 5VAD9
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 3 in Stroke, Round Body Double Acting NCDMB056-0300
- SPEEDAIRE Air Cylinder, 12 mm Bore, 10 mm Stroke, ISO Double Acting CD85E12-10-B
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 16 in Stroke, NFPA Double Acting 5UZD6
- SPEEDAIRE Air Cylinder, 2 in Bore, 35 in Stroke, NFPA Double Acting 5UZA5
- SMC Compact Cylinder, 32mm Bore, 25mm Strke CDQ2B32-25DCZ
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 9 1/2 in Stroke, NFPA Double Acting 5VKY7
- Speedaire Pneumatic System Components