Speedaire
Air Cylinder, 2 in Bore, 24 in Stroke, Round Body Double Acting
Mfr # 5VNL5
Zoro # G0176434
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 2 in
- Max. Pressure 150 psi
- Body Material Aluminum
- Rod Dia. 0.625 in
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting NCDMB106-0400
- SPEEDAIRE Air Cylinder, 4 in Bore, 5 in Stroke, NFPA Double Acting 5TEC3
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 3 in Stroke, Round Body Double Acting 5VMH9
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Single Acting 5ZEJ6
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting 5MMG8
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 3 in Stroke, ISO Double Acting 6ZC57
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 5 1/2 in Stroke, NFPA Double Acting 5VLD7
- SPEEDAIRE Air Cylinder, 63 mm Bore, 250 mm Stroke, ISO Double Acting 5VMC1
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 5 1/2 in Stroke, NFPA Double Acting 5TDZ6
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Single Acting NCDMB106-0200CS
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting 0.75DPSR01.00
- Speedaire Air Cylinders