- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 3 in Bore, 13 in Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 3 in Bore, 13 in Stroke, Round Body Double Acting (Discontinued)
Mfr # 5VNT0
Zoro # G0176784
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 3 in
- Max. Pressure 150 psi
- Body Material Aluminum
- Rod Dia. 0.75 in
Customers Also Purchased
- Brand Speedaire
-
MFR #
5VNT0
-
Zoro #
G0176784
- UPC # 190735670347
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 3 in |
Rod Dia. | 0.75 in |
Overall Length | 21.6875 in |
Rod Thread Length | 1 1/2 in |
Pivot Hole Dia. | 0.4375 in |
Port Size | 3/8 in |
Air Cylinder Bore Dia. | 3 in |
Rod Thread Size | 3/4"-10 |
Dimension C | 3.25 in |
Nose Mount Thread Size | 1 3/8"-12 |
Overall Height | 21 11/16 in |
Inlet Size | 3/8 in |
Bore Diameter | 3 in |
Rod Diameter | 3/4 in |
Stroke Length | 13 in |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 150 psi |
Body Material | Aluminum |
Tube Material | Anodized Aluminum |
Cylinder Type | Round Body |
Magnetic Piston | Magnetic Piston |
Stroke | 13 in |
Mount | Basic |
Air Cylinder Type | Round Body |
Cushion Type | Head and Cap |
Finish | Silver |
Nose Mount Thread | 1-3/8-12 |
Piston Material | Aluminum |
Features | Head and Cap Cushion, Switch Ready |
Piston Rod Material | Steel |
Temp. Range | -10 Degrees to 165 Degrees F |
Single Acting/Double Acting | Double Acting |
End Cap Material | Aluminum |
Air Cylinder Mount | Basic |
Minimum Operating Temperature | -10 Degrees F |
System of Measurement | Inch |
Body Material Finish | Silver Plated |
For Fluid Type | Compressed Air |
Maximum Operating Temperature | 165 Degrees F |
Maximum Operating Pressure | 150 psi |
Piston Rod Material Finish | Chrome Plated |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Round Body, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 3 in, Cushion Type Head and Cap, Stroke Length 13 in, Inlet Size 3/8 in, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Silver Plated, Piston Rod Material Finish Chrome Plated, Overall Height 21 11/16 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 165 Degrees F
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov