Speedaire
Air Cylinder, 4 in Bore, 12 in Stroke, Round Body Double Acting
Mfr # 5VNV2
Zoro # G0177003
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 4 in
- Max. Pressure 150 psi
- Body Material Aluminum
- Rod Dia. 1 in
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 10 in Stroke, Round Body Double Acting NCDMC150-1000
- SPEEDAIRE Air Cylinder, 4 in Bore, 14 in Stroke, NFPA Double Acting 5UZT9
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 6 in Stroke, NFPA Double Acting 6X396
- SPEEDAIRE Air Cylinder, 2 in Bore, 9 in Stroke, Round Body Double Acting NCDMB200-0900
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 5 in Stroke, NFPA Double Acting 5VKX8
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 23 in Stroke, Round Body Double Acting 5VNF8
- SPEEDAIRE Air Cylinder, 100 mm Bore, 100 mm Stroke, ISO Double Acting 5VMC8
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 18 in Stroke, Round Body Double Acting 5VNP2
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting 5VNG2
- ALPHA TECHNOLOGIES Aignep USA Spherical Rod Eye CS 8-10 For ISO Cylinders M4 Threads TF008
- SMC Guided Cylinder, 25mm Bore, 20mm Stroke, 25mm Bore, 20mm Stroke MGPM25TN-20Z
- Speedaire Air Cylinders