Speedaire
Air Cylinder, 2 in Bore, 4 in Stroke, NFPA Double Acting
Mfr # 5VLA0
Zoro # G0177432
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Aluminum
- Rod Dia. 0.625 in
- Rod Thread Length 3/4 in
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 1/2 in Stroke, NFPA Double Acting 5VKX3
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 5 in Stroke, NFPA Double Acting 5VLD6
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 13 1/2 in Stroke, NFPA Double Acting 5VKZ3
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Single Acting 5ZEK6
- SPEEDAIRE Air Cylinder, 2 in Bore, 11 in Stroke, NFPA Double Acting 5VLC4
- SPEEDAIRE Air Cylinder, 4 in Bore, 1 1/2 in Stroke, Round Body Double Acting 5VNA1
- SPEEDAIRE Air Cylinder, 2 in Bore, 31 in Stroke, NFPA Double Acting 5UYZ7
- SPEEDAIRE Air Cylinder, 2 in Bore, 5 in Stroke, NFPA Double Acting 4MU32
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 34 in Stroke, NFPA Double Acting 5UZR1
- FESTO Flat Cylinder EZH-2, 5/9-20-B EZH-2,5/9-20-B
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 6 in Stroke, NFPA Double Acting 6X396
- Speedaire Pneumatic System Components