Speedaire
Air Cylinder, 2 1/2 in Bore, 4 1/2 in Stroke, NFPA Double Acting
Mfr # 5VLD5
Zoro # G0177685
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Aluminum
- Rod Dia. 0.625 in
- Rod Thread Length 3/4 in
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting 5MMH0
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 3 in Stroke, NFPA Double Acting 6X388
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 in Stroke, NFPA Double Acting 5VLA0
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 8 in Stroke, Round Body Double Acting NCDME125-0800
- SPEEDAIRE Air Cylinder, 6 in Bore, 4 in Stroke, NFPA Double Acting 2W489
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting 5ZEF9
- SPEEDAIRE Air Cylinder, 20 mm Bore, 50 mm Stroke, ISO Double Acting C85F20-50
- SPEEDAIRE Air Cylinder, 20 mm Bore, 250 mm Stroke, ISO Double Acting C85E20-250
- SPEEDAIRE Air Cylinder, 12 mm Bore, 25 mm Stroke, ISO Double Acting C85E12-25
- PARKER Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting 1.50DPSR06.00
- FESTO Shock Absorber YSRW-12-20 YSRW-12-20
- Speedaire Pneumatic System Components