Speedaire
Air Cylinder, 5 in Bore, 2 1/2 in Stroke, NFPA Double Acting
Mfr # 5VLT1
Zoro # G0178543
$406.95
8% off
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 5 in
- Max. Pressure 250 psi
- Body Material Aluminum
- Rod Dia. 1 in
Explore More Products
- SPEEDAIRE Air Cylinder, 5 in Bore, 12 in Stroke, NFPA Double Acting 5VLV0
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 8 in Stroke, NFPA Double Acting 5VLG4
- SPEEDAIRE Air Cylinder, 7/8 in Bore, 2 in Stroke, Round Body Double Acting NCDMC088-0200
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Double Acting 5ZDZ7
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting NCDMC150-0500
- SPEEDAIRE Air Cylinder, 4 in Bore, 2 in Stroke, NFPA Double Acting 6X399
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting 5TRC1
- SPEEDAIRE Air Cylinder, 4 in Bore, 5 1/2 in Stroke, NFPA Double Acting 5TEC4
- SPEEDAIRE Air Cylinder, 40 mm Bore, 300 mm Stroke, Round Body Double Acting CDG5EA40TNSR-300
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 14 in Stroke, Round Body Double Acting 5VMN8
- FESTO Compact Cylinder ADN-32-50-A-PPS-A ADN-32-50-A-PPS-A
- Speedaire Pneumatic System Components