Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 5 in Bore, 9 1/2 in Stroke, NFPA Double Acting (Discontinued)
Mfr # 5VLU6
Zoro # G0178692
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 5 in
- Max. Pressure 250 psi
- Body Material Aluminum
- Rod Dia. 1 in