Speedaire
Air Cylinder, 40 mm Bore, 80 mm Stroke, ISO Double Acting
Mfr # 5VLZ0
Zoro # G0178893
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 40 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 16 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 2 in Stroke, Compact Double Acting 5YCN7
- SPEEDAIRE Air Cylinder, 50 mm Bore, 11 in Stroke, Round Body Double Acting NCDGBA50-1100
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 5 in Stroke, Round Body Double Acting 5ZEE7
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting 5MMC4
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 3 in Stroke, NFPA Double Acting 5VLD2
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting NCDMB106-0200
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1/2 in Stroke, Round Body Double Acting NCDMR075-0050
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 22 1/2 in Stroke, NFPA Double Acting 5TEP3
- SPEEDAIRE Air Cylinder, 4 in Bore, 36 in Stroke, NFPA Double Acting 5VLR9
- FESTO Standards-Based Cylinder DSNU-25-125-PPS-A DSNU-25-125-PPS-A
- FESTO Shock Absorber DYEF-M6-Y1F DYEF-M6-Y1F
- Speedaire Pneumatic System Components