Speedaire
Air Cylinder, 40 mm Bore, 100 mm Stroke, ISO Double Acting
Mfr # 5VLZ1
Zoro # G0178902
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 40 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 16 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 40 mm Bore, 125 mm Stroke, ISO Double Acting 5VLZ2
- SPEEDAIRE Air Cylinder, 40 mm Bore, 200 mm Stroke, ISO Double Acting 5VLZ4
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Single Acting 5ZEJ4
- SPEEDAIRE Air Cylinder, 4 in Bore, 18 in Stroke, NFPA Double Acting 5VLP5
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 8 in Stroke, NFPA Double Acting 5VLG4
- SPEEDAIRE Air Cylinder, 4 in Bore, 3 in Stroke, NFPA Double Acting 5VLK5
- SPEEDAIRE Air Cylinder, 2 in Bore, 63 in Stroke, Rodless Double Acting 5PEC0
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 6 in Stroke, NFPA Double Acting 4MU41
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 14 in Stroke, NFPA Double Acting 5UZD2
- FESTO Short-Stroke Cylinder ADVC-20-10-A-P ADVC-20-10-A-P
- FESTO Short-Stroke Cylinder ADVC-32-25-I-P ADVC-32-25-I-P
- Speedaire Pneumatic System Components