Speedaire
Air Cylinder, 40 mm Bore, 125 mm Stroke, ISO Double Acting
Mfr # 5VLZ2
Zoro # G0178911
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 40 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 16 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 40 mm Bore, 100 mm Stroke, ISO Double Acting 5VLZ1
- SPEEDAIRE Air Cylinder, 40 mm Bore, 200 mm Stroke, ISO Double Acting 5VLZ4
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 9 1/2 in Stroke, NFPA Double Acting 5VLG7
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 9 in Stroke, Round Body Double Acting NCDMC150-0900
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 12 in Stroke, NFPA Double Acting 5VLH2
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting NCDMC150-0500
- SPEEDAIRE Air Cylinder, 16 mm Bore, 80 mm Stroke, ISO Double Acting C85F16-80
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 12 in Stroke, Round Body Double Acting NCDME056-1200
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting 5VMR7
- FESTO Shock Absorber DYSR-8-8-Y5 DYSR-8-8-Y5
- PARKER Air Cylinder, 1 1/4 in Bore, 1 in Stroke, Round Body Single Acting 1.25PSR01.00
- Speedaire Air Cylinders