Speedaire
Air Cylinder, 40 mm Bore, 160 mm Stroke, ISO Double Acting
Mfr # 5VLZ3
Zoro # G0178927
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 40 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 16 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 3 in Bore, 1 in Stroke, Round Body Double Acting 5VMX3
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 12 in Stroke, Round Body Double Acting NCDMC106-1200
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, ISO Double Acting 6ZC52
- SPEEDAIRE Air Cylinder, 2 in Bore, 8 in Stroke, Round Body Double Acting NCDMB200-0800
- SPEEDAIRE Air Cylinder, 4 in Bore, 22 in Stroke, NFPA Double Acting 5VLR3
- SPEEDAIRE Air Cylinder, 4 in Bore, 2 in Stroke, NFPA Double Acting 4MU49
- SPEEDAIRE Air Cylinder, 20 mm Bore, 300 mm Stroke, ISO Double Acting C85E20-300
- SPEEDAIRE Air Cylinder, 3 in Bore, 5 in Stroke, Round Body Double Acting 6DAA9
- SPEEDAIRE Air Cylinder, 1 in Bore, 69 in Stroke, Rodless Double Acting 5PDX1
- FESTO Short-Stroke Cylinder ADVC-20-10-A-P-A ADVC-20-10-A-P-A
- SMC Guided Cylinder, 25mm Bore, 50mm Stroke MGPM25TF-50Z
- Speedaire Pneumatic System Components