Speedaire
Air Cylinder, 40 mm Bore, 200 mm Stroke, ISO Double Acting
Mfr # 5VLZ4
Zoro # G0178936
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 40 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 16 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 40 mm Bore, 125 mm Stroke, ISO Double Acting 5VLZ2
- SPEEDAIRE Air Cylinder, 40 mm Bore, 100 mm Stroke, ISO Double Acting 5VLZ1
- SPEEDAIRE Air Cylinder, 6 in Bore, 8 in Stroke, NFPA Double Acting 2W491
- SPEEDAIRE Air Cylinder, 7/8 in Bore, 1 in Stroke, Round Body Double Acting NCDMB088-0100
- SPEEDAIRE Air Cylinder, 5 in Bore, 7 in Stroke, NFPA Double Acting 5VLU0
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting 5MME1
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1/4 in Stroke, Compact Double Acting 5YCT0
- SPEEDAIRE Air Cylinder, 40 mm Bore, 300 mm Stroke, Round Body Double Acting CDG5EA40TNSR-300
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 72 in Stroke, Rodless Double Acting 5PDY8
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 23 in Stroke, Round Body Double Acting 5VNF8
- FESTO Compact Cylinder ADN-32-80-A-P-A ADN-32-80-A-P-A
- Speedaire Pneumatic System Components