Speedaire
Air Cylinder, 40 mm Bore, 250 mm Stroke, ISO Double Acting
Mfr # 5VLZ5
Zoro # G0178945
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 40 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 16 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting NCDMR150-0600
- SPEEDAIRE Air Cylinder, 5 in Bore, 5 in Stroke, NFPA Double Acting 5VLT6
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 12 in Stroke, Round Body Double Acting 5VMW0
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 10 in Stroke, Round Body Double Acting NCDMC125-1000
- SPEEDAIRE Air Cylinder, 4 in Bore, 16 in Stroke, NFPA Double Acting 5VLP1
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting 5MMG8
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 15 in Stroke, NFPA Double Acting 5UZK3
- SPEEDAIRE Air Cylinder, 25 mm Bore, 300 mm Stroke, ISO Double Acting C85F25-300
- SPEEDAIRE Air Cylinder, 12 mm Bore, 80 mm Stroke, ISO Double Acting C85F12-80
- FESTO Stopper Cylinder DFSP-32-20-F-PA DFSP-32-20-F-PA
- FESTO Short-Stroke Cylinder ADVC-32-20-I-P-A ADVC-32-20-I-P-A
- Speedaire Pneumatic System Components