Speedaire
Air Cylinder, 50 mm Bore, 25 mm Stroke, ISO Double Acting
Mfr # 5VLZ6
Zoro # G0178954
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 50 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 20 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 4 in Stroke, NFPA Double Acting 5VLD4
- SPEEDAIRE Air Cylinder, 4 in Bore, 10 in Stroke, NFPA Double Acting 4MU53
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 2 in Stroke, Round Body Double Acting 5MME3
- SPEEDAIRE Air Cylinder, 3 in Bore, 3 1/2 in Stroke, Round Body Double Acting 5VNR0
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 10 in Stroke, NFPA Double Acting 5VKY8
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 8 in Stroke, NFPA Double Acting 5VLG4
- SPEEDAIRE Air Cylinder, 7/16 in Bore, 4 in Stroke, Round Body Double Acting 5MMG0
- SPEEDAIRE Air Cylinder, 7/8 in Bore, 1 in Stroke, Round Body Double Acting NCDMC088-0100
- SPEEDAIRE Air Cylinder, 4 in Bore, 11 in Stroke, NFPA Double Acting 5VLN1
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting 1.06DXPSR03.00
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 3 in Stroke, Round Body Double Acting 5MMF2
- Speedaire Pneumatic System Components