Speedaire
Air Cylinder, 50 mm Bore, 50 mm Stroke, ISO Double Acting
Mfr # 5VLZ7
Zoro # G0178963
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 50 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 20 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 25 mm Bore, 200 mm Stroke, ISO Double Acting C85F25-200
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 2 in Stroke, NFPA Double Acting 6X394
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 24 in Stroke, Round Body Double Acting 5VNF9
- SPEEDAIRE Air Cylinder, 4 in Bore, 11 1/2 in Stroke, NFPA Double Acting 5UZT5
- SPEEDAIRE Air Cylinder, 2 in Bore, 1 in Stroke, NFPA Double Acting 6X378
- SPEEDAIRE Air Cylinder, 2 in Bore, 10 in Stroke, Round Body Double Acting 5VNK1
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 10 in Stroke, Round Body Double Acting NCDME056-1000
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 12 in Stroke, NFPA Double Acting 5TEE5
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 5 in Stroke, NFPA Double Acting 5VAH6
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 36 in Stroke, Rodless Double Acting 5PED4
- PARKER Air Cylinder, 3 in Bore, 3 in Stroke, Round Body Double Acting 3.00DXPSR03.00
- Speedaire Pneumatic System Components