Speedaire
Air Cylinder, 50 mm Bore, 80 mm Stroke, ISO Double Acting
Mfr # 5VLZ8
Zoro # G0178972
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 50 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 20 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting NCDMR075-0400
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 8 in Stroke, NFPA Double Acting 6X397
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Single Acting 5ZEN4
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting NCDMC150-0500
- SPEEDAIRE Air Cylinder, 10 mm Bore, 50 mm Stroke, ISO Double Acting C85E10-50
- SPEEDAIRE Air Cylinder, 4 in Bore, 9 in Stroke, NFPA Double Acting 5VLL7
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 1 in Stroke, Round Body Double Acting 5VMH5
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 23 in Stroke, NFPA Double Acting 5UZF0
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting NCDMR150-0500
- FESTO Short-Stroke Cylinder AEVC-32-5-I-P AEVC-32-5-I-P
- FESTO Compact Cylinder AEVULQ-32-15-A-P-A AEVULQ-32-15-A-P-A
- Speedaire Pneumatic System Components