Speedaire
Air Cylinder, 50 mm Bore, 100 mm Stroke, ISO Double Acting
Mfr # 5VLZ9
Zoro # G0178981
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 50 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 20 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 16 mm Bore, 80 mm Stroke, ISO Double Acting CD85E16-80-B
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Single Acting 5ZEN2
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting NCDMC106-0100
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 3 in Stroke, ISO Double Acting 6ZC47
- SPEEDAIRE Air Cylinder, 1 in Bore, 18 in Stroke, Rodless Double Acting 3FE25
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 8 in Stroke, Round Body Double Acting NCDMC075-0800
- SPEEDAIRE Air Cylinder, 10 mm Bore, 50 mm Stroke, ISO Double Acting C85F10-50
- SPEEDAIRE Air Cylinder, 2 in Bore, 5 in Stroke, Round Body Double Acting 6DAA3
- SPEEDAIRE Air Cylinder, 4 in Bore, 19 1/2 in Stroke, NFPA Double Acting 5VLP8
- VELVAC Air Cylinder, 3 1/2 in Bore, 8 17/25 in Stroke, Double Acting 100136
- SMC 25mm Bore Guided Cylinder 50mm Stroke MGPM25-50Z
- Speedaire Pneumatic System Components