Speedaire
Air Cylinder, 50 mm Bore, 125 mm Stroke, ISO Double Acting
Mfr # 5VMA0
Zoro # G0178997
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 50 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 20 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 8 in Stroke, Round Body Double Acting NCDMC150-0800
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 1/2 in Stroke, Round Body Double Acting 5TRG9
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting 5VNJ7
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Single Acting NCDMC075-0300CS
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting 5MMC4
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Double Acting 5MMG5
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 5 in Stroke, NFPA Double Acting 4MU40
- SPEEDAIRE Air Cylinder, 80 mm Bore, 250 mm Stroke, ISO Double Acting 5VMC6
- SPEEDAIRE Air Cylinder, 16 mm Bore, 25 mm Stroke, ISO Double Acting CD85E16-25-B
- FESTO Standards-Based Cylinder DNC-50-50-PPV-A DNC-50-50-PPV-A
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 6 in Stroke, NFPA Double Acting 6X375
- Speedaire Air Cylinders