Speedaire
Air Cylinder, 50 mm Bore, 160 mm Stroke, ISO Double Acting
Mfr # 5VMA1
Zoro # G0179006
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 50 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 20 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 4 in Stroke, NFPA Double Acting 6X395
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting 5MMD1
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 4 in Stroke, Round Body Double Acting 6CPY6
- SPEEDAIRE Air Cylinder, 2 in Bore, 5 in Stroke, NFPA Double Acting 6X382
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 8 in Stroke, Round Body Double Acting NCDMB150-0800
- SPEEDAIRE Air Cylinder, 4 in Bore, 16 in Stroke, NFPA Double Acting 5UZU3
- SPEEDAIRE Air Cylinder, 12 mm Bore, 10 mm Stroke, ISO Double Acting CD85F12-10-B
- SPEEDAIRE Air Cylinder, 3 in Bore, 3/4 in Stroke, Compact Double Acting 5YCW0
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 4 1/2 in Stroke, NFPA Double Acting 5TDY3
- PARKER Air Cylinder, 1 1/4 in Bore, 6 in Stroke, Round Body Double Acting 1.25DSR06.00
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting NCDMB075-0100
- Speedaire Pneumatic System Components