Speedaire
Air Cylinder, 50 mm Bore, 200 mm Stroke, ISO Double Acting
Mfr # 5VMA2
Zoro # G0179015
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 50 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 20 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 7/16 in Bore, 1 1/2 in Stroke, Round Body Single Acting 5ZEH0
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting NCDMC106-0200
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting 5ZEA7
- SPEEDAIRE Air Cylinder, 5 in Bore, 8 in Stroke, NFPA Double Acting 5VLU2
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting NCDMC150-0200
- SPEEDAIRE Air Cylinder, 20 mm Bore, 300 mm Stroke, ISO Double Acting CD85E20-300-B
- SPEEDAIRE Air Cylinder, 4 in Bore, 21 in Stroke, Round Body Double Acting 5VNW1
- SPEEDAIRE Air Cylinder, 20 mm Bore, 50 mm Stroke, ISO Double Acting CD85E20-50-B
- SPEEDAIRE Air Cylinder, 20 mm Bore, 300 mm Stroke, ISO Double Acting C85F20-300
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, NFPA Double Acting 5VKX4
- MILWAUKEE CYLINDER 2-1/2In 250PSI 1In Double Acting Pneumatic Cylinder A41
- Speedaire Pneumatic System Components