Speedaire
Air Cylinder, 50 mm Bore, 250 mm Stroke, ISO Double Acting
Mfr # 5VMA3
Zoro # G0179024
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 50 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 20 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 5 in Bore, 8 1/2 in Stroke, NFPA Double Acting 5VLU3
- SPEEDAIRE Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Double Acting 5ZEG3
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 7 in Stroke, NFPA Double Acting 5VKY2
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Compact Double Acting 5YCL3
- SPEEDAIRE Air Cylinder, 4 in Bore, 7 in Stroke, NFPA Double Acting 5UZR8
- SPEEDAIRE Air Cylinder, 3 in Bore, 3 1/2 in Stroke, Round Body Double Acting 5VNR0
- SPEEDAIRE Air Cylinder, 3 in Bore, 3 in Stroke, Round Body Double Acting 5VMX7
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 3 in Stroke, Round Body Single Acting NCDMB125-0300CS
- SPEEDAIRE Air Cylinder, 2 in Bore, 23 in Stroke, NFPA Double Acting 5UYY1
- SPEEDAIRE Air Cylinder, 2 in Bore, 10 in Stroke, Round Body Double Acting NCDME200-1000
- SMC Guided Cylinder, 25mm Bore, 100mm Stroke MGPM25TN-100Z
- Speedaire Pneumatic System Components