Speedaire
Air Cylinder, 63 mm Bore, 25 mm Stroke, ISO Double Acting
Mfr # 5VMA4
Zoro # G0179033
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 63 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 20 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 6 in Bore, 28 in Stroke, NFPA Double Acting 5VAD5
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Single Acting 5ZEJ8
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting 5MMG8
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, NFPA Double Acting 6X379
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 2 in Stroke, Round Body Double Acting 6CPX8
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Compact Double Acting 3ATH3
- SPEEDAIRE Air Cylinder, 4 in Bore, 22 in Stroke, NFPA Double Acting 5UZV5
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 7 in Stroke, NFPA Double Acting 5UZC0
- SPEEDAIRE Air Cylinder, 4 in Bore, 13 in Stroke, NFPA Double Acting 5UZT7
- SPEEDAIRE Air Cylinder, 7/8 in Bore, 1 in Stroke, Round Body Double Acting NCDMB088-0100
- FESTO Standards-Based Cylinder DSNU-25-500-P-A DSNU-25-500-P-A
- Speedaire Air Cylinders