Speedaire
Air Cylinder, 63 mm Bore, 50 mm Stroke, ISO Double Acting
Mfr # 5VMA5
Zoro # G0179042
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 63 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 20 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 6 1/2 in Stroke, NFPA Double Acting 5VLD9
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting NCDME150-0200
- SPEEDAIRE Air Cylinder, 6 in Bore, 30 in Stroke, NFPA Double Acting 5VAD9
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 10 in Stroke, Round Body Double Acting NCDMR150-1000
- SPEEDAIRE Air Cylinder, 4 in Bore, 16 in Stroke, NFPA Double Acting 5UZU3
- SPEEDAIRE Air Cylinder, 6 in Bore, 2 in Stroke, NFPA Double Acting 5TEC8
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 13 in Stroke, Round Body Double Acting 5VMN7
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 25 in Stroke, NFPA Double Acting 5TEH1
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 8 in Stroke, NFPA Double Acting 4MU42
- FESTO Standards-Based Cylinder DSNU-12-15-P-A DSNU-12-15-P-A
- FESTO Standards-Based Cylinder DNC-40-300-PPV-A DNC-40-300-PPV-A
- Speedaire Pneumatic System Components