Speedaire
Air Cylinder, 63 mm Bore, 80 mm Stroke, ISO Double Acting
Mfr # 5VMA6
Zoro # G0179051
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 63 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 20 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 3 in Stroke, Round Body Double Acting 5ZDZ8
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 5 in Stroke, Round Body Single Acting 5ZEA0
- SPEEDAIRE Air Cylinder, 4 in Bore, 16 in Stroke, NFPA Double Acting 5UZU3
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 16 in Stroke, NFPA Double Acting 5VLJ0
- SPEEDAIRE Air Cylinder, 6 in Bore, 8 in Stroke, NFPA Double Acting 2W491
- SPEEDAIRE Air Cylinder, 25 mm Bore, 200 mm Stroke, ISO Double Acting C85F25-200
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 1/2 in Stroke, Round Body Double Acting 5VML5
- SPEEDAIRE Air Cylinder, 3 in Bore, 9 in Stroke, Round Body Double Acting 5VMY4
- SPEEDAIRE Air Cylinder, 7/8 in Bore, 2 in Stroke, Round Body Single Acting NCDMC088-0200CS
- SMC Dual Piston Cylinder, 15mmBore, 40mmStroke CXSM15-40
- FESTO Compact Cylinder ADN-32-80-I-P-A ADN-32-80-I-P-A
- Speedaire Pneumatic System Components