Speedaire
Air Cylinder, 63 mm Bore, 100 mm Stroke, ISO Double Acting
Mfr # 5VMA7
Zoro # G0179067
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 63 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 20 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, NFPA Double Acting 5VKZ6
- SPEEDAIRE Air Cylinder, 5 in Bore, 8 in Stroke, NFPA Double Acting 5VLU2
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 36 in Stroke, NFPA Double Acting 5UYU8
- SPEEDAIRE Air Cylinder, 6 in Bore, 8 in Stroke, NFPA Double Acting 2W491
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Double Acting 5MMG5
- SPEEDAIRE Air Cylinder, 10 mm Bore, 50 mm Stroke, ISO Double Acting C85E10-50
- SPEEDAIRE Air Cylinder, 20 mm Bore, 75 mm Stroke, Round Body Double Acting CDG5BA20SR-75
- SPEEDAIRE Air Cylinder, 7/8 in Bore, 5 in Stroke, Round Body Double Acting 6CPW2
- SPEEDAIRE Air Cylinder, 4 in Bore, 17 in Stroke, NFPA Double Acting 5VLP3
- SPEEDAIRE Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Double Acting 6DAA1
- FESTO Standards-Based Cylinder DNC-40-50-PPV-A DNC-40-50-PPV-A
- Speedaire Air Cylinders