Speedaire
Air Cylinder, 63 mm Bore, 125 mm Stroke, ISO Double Acting
Mfr # 5VMA8
Zoro # G0179076
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 63 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 20 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 1 in Stroke, NFPA Double Acting 5VLC8
- SPEEDAIRE Air Cylinder, 12 mm Bore, 125 mm Stroke, ISO Double Acting C85E12-125
- SPEEDAIRE Air Cylinder, 4 in Bore, 6 in Stroke, NFPA Double Acting 5VLL1
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 7 in Stroke, Round Body Double Acting NCDMC150-0700
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 4 1/2 in Stroke, NFPA Double Acting 5TDZ5
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting NCDME075-0100
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 6 in Stroke, NFPA Double Acting 5TED5
- SPEEDAIRE Air Cylinder, 6 in Bore, 16 in Stroke, NFPA Double Acting 5VAA1
- SPEEDAIRE Air Cylinder, 6 in Bore, 9 1/2 in Stroke, NFPA Double Acting 5UZZ0
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 12 in Stroke, Round Body Double Acting NCDMC150-1200
- FESTO Standards-Based Cylinder DSNU-20-50-PPV-A DSNU-20-50-PPV-A
- Speedaire Pneumatic System Components