Speedaire
Air Cylinder, 63 mm Bore, 160 mm Stroke, ISO Double Acting
Mfr # 5VMA9
Zoro # G0179085
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 63 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 20 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 25 mm Bore, 50 mm Stroke, ISO Double Acting C85F25-50
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting NCDMC150-0300
- SPEEDAIRE Air Cylinder, 5 in Bore, 12 in Stroke, NFPA Double Acting 5VLV0
- SPEEDAIRE Air Cylinder, 2 in Bore, 12 in Stroke, Round Body Double Acting NCDMB200-1200
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 12 in Stroke, Round Body Double Acting NCDMB075-1200
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 18 in Stroke, NFPA Double Acting 5UZK9
- SPEEDAIRE Air Cylinder, 32 mm Bore, 125 mm Stroke, Round Body Double Acting CG5BA32TNSR-125
- SPEEDAIRE Air Cylinder, 2 in Bore, 20 in Stroke, Round Body Double Acting 5VNL1
- SPEEDAIRE Air Cylinder, 20 mm Bore, 160 mm Stroke, ISO Double Acting CD85F20-160-B
- FESTO Short-Stroke Cylinder ADVC-20-10-A-P-A ADVC-20-10-A-P-A
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 9 in Stroke, Round Body Double Acting NCDMB125-0900
- Speedaire Pneumatic System Components