Speedaire
Air Cylinder, 63 mm Bore, 250 mm Stroke, ISO Double Acting
Mfr # 5VMC1
Zoro # G0179103
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 63 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 20 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting 5ZEF6
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1/2 in Stroke, Round Body Double Acting NCDMR106-0050
- SPEEDAIRE Air Cylinder, 4 in Bore, 2 in Stroke, NFPA Double Acting 6X399
- SPEEDAIRE Air Cylinder, 3 in Bore, 6 in Stroke, Round Body Double Acting 6CPX5
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, NFPA Double Acting 6X372
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, NFPA Double Acting 4MU29
- SPEEDAIRE Air Cylinder, 4 in Bore, 24 in Stroke, NFPA Double Acting 5VLR7
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 21 in Stroke, NFPA Double Acting 5YCG9
- SPEEDAIRE Air Cylinder, 7/8 in Bore, 3 in Stroke, Round Body Double Acting NCDME088-0300
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting 1.50DPSR04.00
- FESTO Standards-Based Cylinder DSBC-40-100-PPVA-N3 DSBC-40-100-PPVA-N3
- Speedaire Air Cylinders